Standoff, Sq, AL, 5/16-18, 3/4x1/2, Pk2

VALUE BRAND| Zoro #: G1437441| Mfr #: ZA0342-AL28

$27.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437441 Mfr #: ZA0342-AL28
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: AluminumType: Female
Tensile Strength (PSI): 55, 000Thread Depth: 1/2"
Square: 3/4"Length: 1/2"
Finish: Clear Anodized US28Color: Silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 3/4", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.