JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Sq, AL, 5/16-18, 3/4x3/4, Pk2

VALUE BRAND| Zoro #: G1705742| Mfr #: ZA0344-AL28

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1705742 Mfr #: ZA0344-AL28
Type: FemaleSquare Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Material: Aluminum
Tensile Strength (PSI): 55, 000Item: Square Standoff
Screw Size: 5/16-18Thread Depth: 3/4"
Square: 3/4"Length: 3/4"
Finish: Clear Anodized US28Color: silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Square 3/4", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.