Standoff, Sq, AL, 5/16-18, 3/4x3/4, Pk2

VALUE BRAND| Zoro #: G2441887| Mfr #: ZA0344-ALBLK

$30.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441887 Mfr #: ZA0344-ALBLK
Square Tolerance: +0.000/-0.025"Screw Size: 5/16-18
Tensile Strength (PSI): 55, 000Type: Female
Material: AluminumLength Tolerance: +/-0.010"
Item: Square StandoffThread Depth: 3/4"
Square: 3/4"Length: 3/4"
Finish: Black AnodizedColor: Black
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Square 3/4", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Black, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.