Standoff, Sq, Br, 5/16-18, 3/4x1/4, Pk2

VALUE BRAND| Zoro #: G1490955| Mfr #: ZA0340-BR3

$41.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490955 Mfr #: ZA0340-BR3
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Finish: Clear US3Square: 3/4"
Screw Size: 5/16-18Item: Square Standoff
Material: BrassColor: Yellow
Type: FemaleTensile Strength (PSI): 55, 000
Thread Depth: 1/4"Length: 1/4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Brass, Finish Clear Coat US3, Screw Size 5/16-18, Square 3/4", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Yellow, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.