Standoff, Sq, Brs, 1/4-20, 1/2 x3, PK2

VALUE BRAND| Zoro #: G1775453| Mfr #: ZA0334-BR26

$69.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775453 Mfr #: ZA0334-BR26
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 1/2"Screw Size: 1/4-20
Item: Square StandoffMaterial: Brass
Type: FemaleThread Depth: 3/4"
Tensile Strength (PSI): 55, 000Length: 3"
Finish: Chrome US26Color: Silver
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, Brass, Finish Chrome Plated US26, Screw Size 1/4-20, Square 1/2", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.