20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Standoff, Sq, SS, 10-24, 3/8 x 1, PK2

VALUE BRAND| Zoro #: G1212617| Mfr #: ZA0306-SS32

$34.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212617 Mfr #: ZA0306-SS32
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Finish: Brite US32Square: 3/8"
Screw Size: 10-24Item: Square Standoff
Length: 1"Material: 18-8 Stainless Steel
Color: SilverType: Female
Thread Depth: 1"Tensile Strength (PSI): 80, 000
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.