JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Sq, SS, 10-24, 3/8 x 2, PK2

VALUE BRAND| Zoro #: G1620482| Mfr #: ZA0312-SS32

$39.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620482 Mfr #: ZA0312-SS32
Length Tolerance: +/-0.010"Tensile Strength (PSI): 80, 000
Item: Square StandoffSquare Tolerance: +0.000/-0.025"
Screw Size: 10-24Square: 3/8"
Color: silverMaterial: 18-8 Stainless Steel
Type: FemaleThread Depth: 3/4"
Length: 2"Finish: Brite US32
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.