20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Standoff, Sq, SS, 10-24, 3/8 x 2, PK2

VALUE BRAND| Zoro #: G1589691| Mfr #: ZA0312-SS32D

$54.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589691 Mfr #: ZA0312-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 3/8"Screw Size: 10-24
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: SilverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 3/4"
Length: 2"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 10-24, Square 3/8", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.