Standoff, Sq, SS, 10-24, 3/8 x 3, PK2

VALUE BRAND| Zoro #: G1821014| Mfr #: ZA0314-SS32

$44.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821014 Mfr #: ZA0314-SS32
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 3/8"Screw Size: 10-24
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: SilverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 3/4"
Length: 3"Finish: Brite US32
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80, 000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.