KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 10-24, 3/8 x 3, PK2

VALUE BRAND| Zoro #: G1115931| Mfr #: ZA0314-SS32D

$48.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Screw Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115931 Mfr #: ZA0314-SS32D
Type: FemaleColor: Silver
Screw Size: 10-24Finish: Satin US32D
Square: 3/8"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 3"
Package Quantity: 2Tensile Strength (PSI): 80,000
Material: 18-8 Stainless SteelThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 10-24, Square 3/8", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Reviews