Standoff, Sq, SS, 10-24, 3/8 x 4, PK2

VALUE BRAND| Zoro #: G0386784| Mfr #: ZA0316-SS32

$50.55 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Brite US32
Item: Square Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0386784 Mfr #: ZA0316-SS32
Color: silverLength Tolerance: +/-0.010"
Square Tolerance: +0.000/-0.025"Item: Square Standoff
Tensile Strength (PSI): 80, 000Material: 18-8 Stainless Steel
Screw Size: 10-24Square: 3/8"
Type: FemaleThread Depth: 3/4"
Length: 4"Finish: Brite US32
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews