STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 10-24, 3/8 x1/2, PK2

VALUE BRAND| Zoro #: G1612983| Mfr #: ZA0302-SS32

$27.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1/2"
Finish: Brite US32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612983 Mfr #: ZA0302-SS32
Package Quantity: 2Length: 1/2"
Finish: Brite US32Length Tolerance: +/-0.010"
Square: 3/8"Type: Female
Square Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Color: SilverThread Depth: 1/2"
Item: Square StandoffScrew Size: 10-24
Tensile Strength (PSI): 80,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Reviews