20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Standoff, Sq, SS, 10-24, 3/8 x1/4, PK2

VALUE BRAND| Zoro #: G1514177| Mfr #: ZA0300-SS32D

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514177 Mfr #: ZA0300-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Square: 3/8"Screw Size: 10-24
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: SilverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 1/4"
Length: 1/4"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 10-24, Square 3/8", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.