Standoff, Sq, SS, 10-24, 3/8x1 1/2, Pk2

VALUE BRAND| Zoro #: G1241292| Mfr #: ZA0310-SS32

$30.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 3/8"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241292 Mfr #: ZA0310-SS32
Square Tolerance: +0.000/-0.025"Square: 3/8"
Material: 18-8 Stainless SteelScrew Size: 10-24
Package Quantity: 2Thread Depth: 1/2"
Type: FemaleColor: Silver
Length: 1-1/2"Length Tolerance: +/-0.010"
Finish: Brite US32Tensile Strength (PSI): 80,000
Item: Square StandoffCountry of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 1-1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Reviews