Standoff, Sq, SS, 10-24, 3/8x1 1/4, Pk2

VALUE BRAND| Zoro #: G1803794| Mfr #: ZA0308-SS32

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1803794 Mfr #: ZA0308-SS32
Square: 3/8"Length Tolerance: +/-0.010"
Square Tolerance: +0.000/-0.025"Type: Female
Screw Size: 10-24Color: silver
Material: 18-8 Stainless SteelTensile Strength (PSI): 80, 000
Item: Square StandoffLength: 1-1/4"
Finish: Brite US32Thread Depth: 1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 10-24, Square 3/8", Length 1-1/4", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 80,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.