Standoff, Sq, SS, 1/4-20, 1/2 x 1, PK2

VALUE BRAND| Zoro #: G1448851| Mfr #: ZA0326-SS32

$30.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1"
Finish: Brite US32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448851 Mfr #: ZA0326-SS32
Package Quantity: 2Length: 1"
Finish: Brite US32Length Tolerance: +/-0.010"
Square: 1/2"Type: Female
Square Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Color: SilverThread Depth: 1"
Item: Square StandoffScrew Size: 1/4-20
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 1/4-20, Square 1/2", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews