Standoff, Sq, SS, 1/4-20, 1/2 x 1, PK2

VALUE BRAND| Zoro #: G2310113| Mfr #: ZA0326-SS32D

$50.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310113 Mfr #: ZA0326-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: SilverType: Female
Thread Depth: 1"Square: 1/2"
Screw Size: 1/4-20Tensile Strength (PSI): 55, 000
Length: 1"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Square 1/2", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.