*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 1/4-20, 1/2 x 2, PK2

VALUE BRAND| Zoro #: G0889716| Mfr #: ZA0332-SS32

$32.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Screw Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889716 Mfr #: ZA0332-SS32
Type: FemaleColor: Silver
Screw Size: 1/4-20Finish: Brite US32
Square: 1/2"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 2"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: 18-8 Stainless SteelThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 1/4-20, Square 1/2", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews