Standoff, Sq, SS, 1/4-20, 1/2x1/2, PK2

VALUE BRAND| Zoro #: G0639545| Mfr #: ZA0322-SS32

$33.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639545 Mfr #: ZA0322-SS32
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Item: Square StandoffMaterial: 18-8 Stainless Steel
Color: silverType: Female
Screw Size: 1/4-20Tensile Strength (PSI): 55, 000
Length: 1/2"Finish: Brite US32
Thread Depth: 1/2"Square: 1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 1/4-20, Square 1/2", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.