Standoff, Sq, SS, 1/4-20, 1/2x1/2, PK2

VALUE BRAND| Zoro #: G2398155| Mfr #: ZA0322-SS32D

$48.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398155 Mfr #: ZA0322-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Finish: Satin US32DSquare: 1/2"
Screw Size: 1/4-20Item: Square Standoff
Material: 18-8 Stainless SteelColor: Silver
Type: FemaleTensile Strength (PSI): 55, 000
Thread Depth: 1/2"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Square 1/2", Length 1/2", Thread Depth 1/2", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.