KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 1/4-20, 1/2x1/4, PK2

VALUE BRAND| Zoro #: G0593521| Mfr #: ZA0320-SS32D

$34.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Square: 1/2"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593521 Mfr #: ZA0320-SS32D
Square Tolerance: +0.000/-0.025"Square: 1/2"
Material: 18-8 Stainless SteelScrew Size: 1/4-20
Package Quantity: 2Thread Depth: 1/4"
Type: FemaleColor: Silver
Length: 1/4"Length Tolerance: +/-0.010"
Finish: Satin US32DTensile Strength (PSI): 55,000
Item: Square StandoffCountry of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Square 1/2", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews