LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 5/16-18, 1 1/2x1, Pk2

VALUE BRAND| Zoro #: G1183445| Mfr #: ZA0406-SS32D

$87.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183445 Mfr #: ZA0406-SS32D
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Tensile Strength (PSI): 55, 000Color: silver
Type: FemaleItem: Square Standoff
Thread Depth: 1"Square: 1-1/2"
Length: 1"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/2", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.