Standoff, Sq, SS, 5/16-18, 1 1/2x2, Pk2

VALUE BRAND| Zoro #: G2094775| Mfr #: ZA0412-SS32D

$102.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094775 Mfr #: ZA0412-SS32D
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Square Standoff
Material: 18-8 Stainless SteelColor: Silver
Type: FemaleTensile Strength (PSI): 55, 000
Thread Depth: 3/4"Square: 1-1/2"
Length: 2"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/2", Length 2", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.