Standoff, Sq, SS, 5/16-18, 1 1/2x3, Pk2

VALUE BRAND| Zoro #: G2012166| Mfr #: ZA0414-SS32

$86.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012166 Mfr #: ZA0414-SS32
Item: Square StandoffColor: silver
Screw Size: 5/16-18Material: 18-8 Stainless Steel
Tensile Strength (PSI): 55, 000Type: Female
Square Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Length: 3"Finish: Brite US32
Thread Depth: 3/4"Square: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 1-1/2", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.