JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Standoff, Sq, SS, 5/16-18, 1 1/2x4, Pk2

VALUE BRAND| Zoro #: G1902381| Mfr #: ZA0416-SS32

$92.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902381 Mfr #: ZA0416-SS32
Item: Square StandoffScrew Size: 5/16-18
Type: FemaleTensile Strength (PSI): 55, 000
Color: silverSquare Tolerance: +0.000/-0.025"
Length Tolerance: +/-0.010"Material: 18-8 Stainless Steel
Finish: Brite US32Thread Depth: 3/4"
Square: 1-1/2"Length: 4"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 1-1/2", Length 4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.