Standoff, Sq, SS, 5/16-18, 1 1/4x1, Pk2

VALUE BRAND| Zoro #: G0562667| Mfr #: ZA0386-SS32D

$69.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0562667 Mfr #: ZA0386-SS32D
Item: Square StandoffScrew Size: 5/16-18
Square Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Material: 18-8 Stainless SteelType: Female
Color: silverTensile Strength (PSI): 55, 000
Thread Depth: 1"Square: 1-1/4"
Length: 1"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1-1/4", Length 1", Thread Depth 1", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.