Standoff, Sq, SS, 5/16-18, 1 x 3, PK2

VALUE BRAND| Zoro #: G1493091| Mfr #: ZA0374-SS32

$53.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493091 Mfr #: ZA0374-SS32
Length Tolerance: +/-0.010"Square Tolerance: +0.000/-0.025"
Material: 18-8 Stainless SteelType: Female
Item: Square StandoffScrew Size: 5/16-18
Tensile Strength (PSI): 55, 000Color: Silver
Thread Depth: 3/4"Square: 1"
Length: 3"Finish: Brite US32
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 1", Length 3", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.