20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Standoff, Sq, SS, 5/16-18, 1 x1/4, PK2

VALUE BRAND| Zoro #: G0848635| Mfr #: ZA0360-SS32

$35.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848635 Mfr #: ZA0360-SS32
Material: 18-8 Stainless SteelType: Female
Color: silverItem: Square Standoff
Screw Size: 5/16-18Square Tolerance: +0.000/-0.025"
Tensile Strength (PSI): 55, 000Length Tolerance: +/-0.010"
Length: 1/4"Finish: Brite US32
Thread Depth: 1/4"Square: 1"
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 1", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.