Standoff, Sq, SS, 5/16-18, 1 x1/4, PK2

VALUE BRAND| Zoro #: G2079567| Mfr #: ZA0360-SS32D

$50.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079567 Mfr #: ZA0360-SS32D
Item: Square StandoffLength Tolerance: +/-0.010"
Screw Size: 5/16-18Tensile Strength (PSI): 55, 000
Type: FemaleSquare Tolerance: +0.000/-0.025"
Color: silverMaterial: 18-8 Stainless Steel
Thread Depth: 1/4"Square: 1"
Length: 1/4"Finish: Satin US32D
Country of Origin (subject to change): United States

Product Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 1", Length 1/4", Thread Depth 1/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2
Save 15%. Sign up for Z-mail.