Standoff, Sq, SS, 5/16-18, 1 x3/4, PK2

VALUE BRAND| Zoro #: G2049187| Mfr #: ZA0364-SS32

$31.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Tolerance: +0.000/-0.025"
Item: Square Standoff
Square: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049187 Mfr #: ZA0364-SS32
Square Tolerance: +0.000/-0.025"Item: Square Standoff
Square: 1"Material: 18-8 Stainless Steel
Screw Size: 5/16-18Package Quantity: 2
Thread Depth: 3/4"Type: Female
Color: SilverLength: 3/4"
Length Tolerance: +/-0.010"Finish: Brite US32
Tensile Strength (PSI): 55,000Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Brite US32, Screw Size 5/16-18, Square 1", Length 3/4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews