KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Sq, SS, 5/16-18, 3/4 x4, PK2

VALUE BRAND| Zoro #: G2428702| Mfr #: ZA0356-SS32D

$59.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428702 Mfr #: ZA0356-SS32D
Type: FemaleColor: Silver
Screw Size: 5/16-18Finish: Satin US32D
Square: 3/4"Square Tolerance: +0.000/-0.025"
Item: Square StandoffLength: 4"
Package Quantity: 2Tensile Strength (PSI): 55,000
Material: 18-8 Stainless SteelThread Depth: 3/4"
Length Tolerance: +/-0.010"Country of Origin (subject to change): United States

Description

Square Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Square 3/4", Length 4", Thread Depth 3/4", Square Tolerance +0.000/-0.025", Length Tolerance +/-0.010", Color Silver, Tensile Strength (PSI) 55,000, Package Quantity 2

Reviews