KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 1 15/16 In

VALUE BRAND| Zoro #: G1868851| Mfr #: 4FTC5

$247.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Includes: Solenoid Mounted on Motor
Direct Replacement For:: 31210-ZE1-023
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1868851 Mfr #: 4FTC5
Voltage: 12VDCIncludes: Solenoid Mounted on Motor
Direct Replacement For:: 31210-ZE1-023Fits: Honda Single Cylinder Engines
Number of Teeth: 17Bolt Center: 1-15/16"
Fits Engine Model Series: GX160Number of Mounting Holes: 2
Rotation Opposite Gear End: CCWItem: Small Engine Starter Motor
Motor Type: Small EngineCountry of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Honda Single Cylinder Engines, Fits Engine Model Series GX160, Direct Replacement For: 31210-ZE1-023, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 17, Number of Mounting Holes 2, 1-15/16 In., Includes Solenoid Mounted on Motor

Reviews