Starter Motor, 12 VDC, Bolt C 2 11/16 In

VALUE BRAND| Zoro #: G1352872| Mfr #: 4FTC8

$258.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 21163-7010, 21163-7001, 21163-7022, 21163-2101 and John Deere AM109408
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352872 Mfr #: 4FTC8
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 21163-7010, 21163-7001, 21163-7022, 21163-2101 and John Deere AM109408Fits: Kawasaki Twin Cylinder Engines
Number of Teeth: 10Motor Type: Small Engine
Bolt Center: 2-11/16"Fits Engine Model Series: FH451v, FH500V, FH531V, FH541V, FH580V, FH601D, FH601V, FH641D, FH641V, FH680D, FH680V, FH721D and FH721V
Number of Mounting Holes: 2Rotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kawasaki Twin Cylinder Engines, Fits Engine Model Series FH451v, FH500V, FH531V, FH541V, FH580V, FH601D, FH601V, FH641D, FH641V, FH680D, FH680V, FH721D and FH721V, Direct Replacement For: 21163-7010, 21163-7001, 21163-7022, 21163-2101 and John Deere AM109408, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 10, Number of Mounting Holes 2, 2-11/16 In.

Reviews