THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Starter Motor, 12 VDC, Bolt C 2 11/16 In

VALUE BRAND| Zoro #: G2074256| Mfr #: 4FTD3

$172.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Engine Model Series: CH11, CH12.5, CH13, CH14, CH15. Also CV15 (Use After Serial Number 241200004)
Fits: Kohler Single Cylinder Engines
Item: Small Engine Starter Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074256 Mfr #: 4FTD3
Fits Engine Model Series: CH11, CH12.5, CH13, CH14, CH15. Also CV15 (Use After Serial Number 241200004)Fits: Kohler Single Cylinder Engines
Item: Small Engine Starter MotorRotation Opposite Gear End: CCW
Direct Replacement For:: 12-098-12, 12-098-12S, 12-098-19,12-098-19S, 12-098-21S and 12-098-14SNumber of Mounting Holes: 2
Motor Type: Small EngineBolt Center: 2-11/16"
Voltage: 12VDCNumber of Teeth: 13
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kohler Single Cylinder Engines, Fits Engine Model Series CH11, CH12.5, CH13, CH14, CH15. Also CV15 (Use After Serial Number 241200004), Direct Replacement For: 12-098-12, 12-098-12S, 12-098-19,12-098-19S, 12-098-21S and 12-098-14S, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 13, Number of Mounting Holes 2, 2-11/16 In.

Reviews