KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 2 11/16 In

VALUE BRAND| Zoro #: G1832862| Mfr #: 4FTE2

$248.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 12-098-10, 25-098-04, 25-098-04sand 25-098-07
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832862 Mfr #: 4FTE2
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 12-098-10, 25-098-04, 25-098-04sand 25-098-07Fits: Kohler Single Cylinder Engines
Number of Teeth: 10Motor Type: Small Engine
Bolt Center: 2-11/16"Fits Engine Model Series: CV12.5, CV13, CV15 and CV16 Command Vertical Engines
Number of Mounting Holes: 2Rotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kohler Single Cylinder Engines, Fits Engine Model Series CV12.5, CV13, CV15 and CV16 Command Vertical Engines, Direct Replacement For: 12-098-10, 25-098-04, 25-098-04sand 25-098-07, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 10, Number of Mounting Holes 2, 2-11/16 In.

Reviews