JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Starter Motor, 12 VDC, Bolt C 2 1/2 In

VALUE BRAND| Zoro #: G2373953| Mfr #: 4FTA6

$99.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373953 Mfr #: 4FTA6
Number of Mounting Holes: 2Rotation Opposite Gear End: CCW
Item: Small Engine Starter MotorVoltage: 12VDC
Motor Type: Small EngineDirect Replacement For:: 497596 and 394808
Fits Engine Model Series: 422700 to 422799 and 42A700 to 42A799Fits: Briggs & Stratton Twin Cylinder Engines
Bolt Center: 2-1/2"Number of Teeth: 16
Country of Origin (subject to change): China

Product Description

Small Engine Starter Motor, Small Engine, Fits Briggs & Stratton Twin Cylinder Engines, Fits Engine Model Series 422700 to 422799 and 42A700 to 10375, Direct Replacement For: 497596 and 394808, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 16, Number of Mounting Holes 2, 2-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.