KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 2 1/2 In

VALUE BRAND| Zoro #: G1857091| Mfr #: 4FTC9

$227.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 41-098-04, 41-098-06 and41-098-06S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857091 Mfr #: 4FTC9
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 41-098-04, 41-098-06 and41-098-06SFits: Kohler Single Cylinder Engines
Number of Teeth: 10Motor Type: Small Engine
Bolt Center: 2-1/2"Fits Engine Model Series: M10, M14 and M16
Number of Mounting Holes: Stud MountedRotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kohler Single Cylinder Engines, Fits Engine Model Series M10, M14 and M16, Direct Replacement For: 41-098-04, 41-098-06 and41-098-06S, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 10, Number of Mounting Holes Stud Mounted, 2-1/2 In.

Reviews