KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 2 1/2 In

VALUE BRAND| Zoro #: G2323596| Mfr #: 4FTE1

$293.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 52-098-06, 52-098-13 and52-098-13S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323596 Mfr #: 4FTE1
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 52-098-06, 52-098-13 and52-098-13SFits: Kohler Twin Cylinder Engines
Number of Teeth: 9Motor Type: Small Engine
Bolt Center: 2-1/2"Fits Engine Model Series: K17, K19, K21, M18, M20 and MV20
Number of Mounting Holes: Stud MountedRotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kohler Twin Cylinder Engines, Fits Engine Model Series K17, K19, K21, M18, M20 and MV20, Direct Replacement For: 52-098-06, 52-098-13 and52-098-13S, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 9, Number of Mounting Holes Stud Mounted, 2-1/2 In.

Reviews