Starter Motor, 12 VDC, Bolt C 2 1/4 In

VALUE BRAND| Zoro #: G1159532| Mfr #: 4FTD5

$199.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Small Engine Starter Motor
Number of Teeth: 16
Fits: Tecumseh Single Cylinder Engines
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1159532 Mfr #: 4FTD5
Motor Type: Small EngineFits: Tecumseh Single Cylinder Engines
Item: Small Engine Starter MotorRotation Opposite Gear End: CCW
Voltage: 12VDCFits Engine Model Series: HM70, HM80, HM100, SK90, HMSK100, OHM90, OHM110, OHM120, OHSK90, OHSK100, OHSK110, OHSK120, OHSK130, OHV12, OHV125, OHV13, TVM195, TVM220, TVXL220, OHH50 and TVXL120-170
Bolt Center: 2-1/4"Direct Replacement For:: 36680, 36463 and 35763A
Number of Mounting Holes: 4Number of Teeth: 16
Country of Origin (subject to change): China

Product Description

Small Engine Starter Motor, Small Engine, Fits Tecumseh Single Cylinder Engines, Fits Engine Model Series HM70, HM80, HM100, SK90, HMSK100, OHM90, OHM110, OHM120, OHSK90, OHSK100, OHSK110, OHSK120, OHSK130, OHV12, OHV125, OHV13, TVM195, TVM220, TVXL220, OHH50 and TVXL120-170, Direct Replacement For: 36680, 36463 and 35763A, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 16, Number of Mounting Holes 4, 2-1/4 In.

Product Reviews