KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 2 5/16 In

VALUE BRAND| Zoro #: G1571823| Mfr #: 5PFY1

$154.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 693351 and 693552
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571823 Mfr #: 5PFY1
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 693351 and 693552Fits: Briggs & Stratton Single Cylinder Engines
Number of Teeth: 14Motor Type: Small Engine
Bolt Center: 2-5/16"Fits Engine Model Series: 212707, 212907, 214707, 214907, 215707, 215807, 215907, 216907, 217707, 217807, 217907, 219702, 219707, 219807, 219907, 21A707, 21A807, 21A902, 21A907, 21A972, 21A977, 21B707, 21B807, 21B902, 21B907, 21B972, 21B977, 280H07, 280J07, 281H07, 282H07, 283702, 283707, 283H07, 284702, 284707
Number of Mounting Holes: 2Rotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Briggs & Stratton Single Cylinder Engines, Fits Engine Model Series 212707, 212907, 214707, 214907, 215707, 215807, 215907, 216907, 217707, 217807, 217907, 219702, 219707, 219807, 219907, 21A707, 21A807, 21A902, 21A907, 21A972, 21A977, 21B707, 21B807, 21B902, 21B907, 21B972, 21B977, 280H07, 280J07, 281H07, 282H07, 283702, 283707, 283H07, 284702, 284707, Direct Replacement For: 693351 and 693552, Voltage 12VDC, Rotation Opposite Gear End CCW

Reviews