KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 2 5/8 In

VALUE BRAND| Zoro #: G1551076| Mfr #: 4FTC2

$336.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Includes: Solenoid Mounted on Motor
Direct Replacement For:: 31200-ZJ4-831, 228000-7860 and DDWD9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551076 Mfr #: 4FTC2
Voltage: 12VDCIncludes: Solenoid Mounted on Motor
Direct Replacement For:: 31200-ZJ4-831, 228000-7860 and DDWD9Fits: Honda Twin Cylinder Engines
Number of Teeth: 12Bolt Center: 2-5/8"
Fits Engine Model Series: GXV670, GXV620 and GXV610Number of Mounting Holes: 2
Rotation Opposite Gear End: CCWItem: Small Engine Starter Motor
Motor Type: Small EngineCountry of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Honda Twin Cylinder Engines, Fits Engine Model Series GXV670, GXV620 and GXV610, Direct Replacement For: 31200-ZJ4-831, 228000-7860 and DDWD9, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 12, Number of Mounting Holes 2, 2-5/8 In., Includes Solenoid Mounted on Motor

Reviews