Starter Motor, 12 VDC, Bolt C 2 5/8 In

VALUE BRAND| Zoro #: G1763045| Mfr #: 4FTC3

$286.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Includes: Solenoid Mounted on Motor
Direct Replacement For:: 31200-ZJ1-841, 32100-ZJ1-842 and 228000-7850
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763045 Mfr #: 4FTC3
Voltage: 12VDCIncludes: Solenoid Mounted on Motor
Direct Replacement For:: 31200-ZJ1-841, 32100-ZJ1-842 and 228000-7850Fits: Honda Twin Cylinder Engines
Number of Teeth: 12Bolt Center: 2-5/8"
Fits Engine Model Series: GX670, GX620 and GX610Number of Mounting Holes: 2
Rotation Opposite Gear End: CCWItem: Small Engine Starter Motor
Motor Type: Small EngineCountry of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Honda Twin Cylinder Engines, Fits Engine Model Series GX670, GX620 and GX610, Direct Replacement For: 31200-ZJ1-841, 32100-ZJ1-842 and 228000-7850, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 12, Number of Mounting Holes 2, 2-5/8 In., Includes Solenoid Mounted on Motor

Reviews