Starter Motor, 12 VDC, Bolt C 2 7/8 In

VALUE BRAND| Zoro #: G1881241| Mfr #: 4FTD9

$200.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881241 Mfr #: 4FTD9
Item: Small Engine Starter MotorRotation Opposite Gear End: CCW
Motor Type: Small EngineFits: Tecumseh Single Cylinder Engines
Voltage: 12VDCFits Engine Model Series: HH80, HH100, HH120, OH120, OH140, HH150 and OH160
Bolt Center: 2-7/8"Direct Replacement For:: 33835, 32917 and 32510
Number of Mounting Holes: 3Number of Teeth: 11
Country of Origin (subject to change): China

Product Description

Small Engine Starter Motor, Small Engine, Fits Tecumseh Single Cylinder Engines, Fits Engine Model Series HH80, HH100, HH120, OH120, OH140, HH150 and OH160, Direct Replacement For: 33835, 32917 and 32510, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 11, Number of Mounting Holes 3, 2-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.