KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 3 7/8 In

VALUE BRAND| Zoro #: G0341232| Mfr #: 4FTA9

$198.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Item: Small Engine Starter Motor
Direct Replacement For:: 396306, 391178, 394807
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341232 Mfr #: 4FTA9
Voltage: 12VDCItem: Small Engine Starter Motor
Direct Replacement For:: 396306, 391178, 394807Fits: Briggs & Stratton Single Cylinder Engines
Number of Teeth: 16Motor Type: Small Engine
Bolt Center: 3-7/8"Fits Engine Model Series: 243400 and 326400
Number of Mounting Holes: 2Rotation Opposite Gear End: CCW
Country of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Briggs & Stratton Single Cylinder Engines, Fits Engine Model Series 243400 and 326400, Direct Replacement For: 396306, 391178, 394807, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 16, Number of Mounting Holes 2, 3-7/8 In.

Reviews