Starter Motor, 12 VDC, Bolt C 3 7/8 In

VALUE BRAND| Zoro #: G0656022| Mfr #: 4FTD4

$168.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656022 Mfr #: 4FTD4
Fits: Tecumseh Single Cylinder EnginesVoltage: 12VDC
Item: Small Engine Starter MotorMotor Type: Small Engine
Rotation Opposite Gear End: CCWFits Engine Model Series: L, LEV, OHV135, OHV14, OHV145, OHV15, OHV150, OHV155, OHV16, OHV160, OHV165, OHV17, OHV170, OHV175 and OV490
Bolt Center: 3-7/8"Direct Replacement For:: 36795 and 36264
Number of Mounting Holes: 2Number of Teeth: 10
Country of Origin (subject to change): China

Product Description

Small Engine Starter Motor, Small Engine, Fits Tecumseh Single Cylinder Engines, Fits Engine Model Series L, LEV, OHV135, OHV14, OHV145, OHV15, OHV150, OHV155, OHV16, OHV160, OHV165, OHV17, OHV170, OHV175 and OV490, Direct Replacement For: 36795 and 36264, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 10, Number of Mounting Holes 2, 3-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.