KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Motor, 12 VDC, Bolt C 4 5/16 In

VALUE BRAND| Zoro #: G1394145| Mfr #: 4FTC7

$275.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VDC
Includes: Solenoid Mounted on Motor
Direct Replacement For:: 21163-210 and John Deere AM109408
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394145 Mfr #: 4FTC7
Voltage: 12VDCIncludes: Solenoid Mounted on Motor
Direct Replacement For:: 21163-210 and John Deere AM109408Fits: Kawasaki Twin Cylinder Engines
Number of Teeth: 9Bolt Center: 4-5/16"
Fits Engine Model Series: 5F501F, FC661D, FD501D, FD620D and FD661DNumber of Mounting Holes: 2
Rotation Opposite Gear End: CCWItem: Small Engine Starter Motor
Motor Type: Small EngineCountry of Origin (subject to change): China

Description

Small Engine Starter Motor, Small Engine, Fits Kawasaki Twin Cylinder Engines, Fits Engine Model Series 10828F, FC661D, FD501D, FD620D and FD661D, Direct Replacement For: 21163-210 and John Deere AM109408, Voltage 12VDC, Rotation Opposite Gear End CCW, Number of Teeth 9, Number of Mounting Holes 2, 4-5/16 In., Includes Solenoid Mounted on Motor

Reviews