Starter Motor, 120 V, Bolt C 2 1/4 In

VALUE BRAND| Zoro #: G1063736| Mfr #: 4FTE4

$239.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063736 Mfr #: 4FTE4
Includes: 10 Ft Cord with 120 VAC 3 Prong Grounded PlugFits: Tecumseh Single Cylinder Engines
Standards: UL ListedNumber of Mounting Holes: 4
Number of Teeth: 16Item: Small Engine Starter Motor
Motor Type: Small EngineBolt Center: 2-1/4"
Voltage: 120Rotation Opposite Gear End: CCW
Fits Engine Model Series: Snow King Engines TVM125-140, V70, HS50-70, HSK50-70Direct Replacement For:: 33328E
Country of Origin (subject to change): China

Product Description

Small Engine Starter Motor, Small Engine, Fits Tecumseh Single Cylinder Engines, Fits Engine Model Series Snow King Engines TVM125-140, V70, HS50-70, HSK50-70, Direct Replacement For: 33328E, Voltage 120, Rotation Opposite Gear End CCW, Number of Teeth 16, Number of Mounting Holes 4, 2-1/4 In., UL Listed, Includes 10 Ft Cord with 120 VAC 3 Prong Grounded Plug

Product Reviews

Save 15%. Sign up for Z-mail.