Static Control Cord, Rt Angle, 10 Feet

VALUE BRAND| Zoro #: G2343311| Mfr #: 4ECW3

$2.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: First End Right Angle Banana Plug, Second End Spring Loaded 1/8" (4mm) Socket Connector, Black PVC Cord and 7 Strand Tinsel Wire with Strain Reliefs at Both Ends, Lead-free RoHS Compliant
Resistance (Ohms): 1 M
Item: Static Control Cord, Rt Angle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343311 Mfr #: 4ECW3
Features: First End Right Angle Banana Plug, Second End Spring Loaded 1/8" (4mm) Socket Connector, Black PVC Cord and 7 Strand Tinsel Wire with Strain Reliefs at Both Ends, Lead-free RoHS CompliantResistance (Ohms): 1 M
Item: Static Control Cord, Rt AngleCord Length: 7 ft.
Country of Origin (subject to change): China

Description

Static Control Cord, Right Angle, First End Right Angle Banana Plug, Second End Spring Loaded 1/8 In (4mm) Socket Connector, Black PVC Cord and 7 Strand Tinsel Wire with Strain Reliefs at Both Ends, Lead-free RoHS Compliant, Cord Length 10 Feet, Resistance 1 M Ohms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews