Zoro Select
Static Control Cord, Straight, 8 Feet
Mfr # 4ECV5
Zoro # G0513511
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Features Black PVC Cord and 7 Strand Tinsel Wire With Strain Reliefs at Both Ends, First End Straight Barrel Type Banana Jack, Lead-free RoHS Compliant, Second End Spring Loaded 1/8" (4mm) Socket
- Resistance (Ohms) 1 M
Explore More Products
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 4ECU8
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. 4ECV7
- ZORO SELECT Elastic Wrist Strap Kit 4ECV9
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant 4ECW2
- ZORO SELECT Antistatic Table Mat, Green, 0.138In Thick 4ECU9
- ZORO SELECT Static Control Wrist Strap, Large 4ECV4
- ZORO SELECT Barrier Bag, 10x20 Inx3.6 Mil, PK200 5CPH5
- ZORO SELECT Anti Static Bags, 4In by 6In, 2 Mil, PK100 4ECV2
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray 1059-2x6GKT
- SCS Static Shielding Bags, 24 in. L, 24 in. W 3002424
- BOTRON CO Blk No Resistor Ergo-One Heel Grounder B7511
- Zoro Select Static Control Products