4" x 4" Static Shielding Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G2189871| Mfr #: 5CXV8

$98.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189871 Mfr #: 5CXV8
Features: Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free InteriorColor: Gray
Standards: Faraday Cage ProtectionThickness: 3 mil
Width: 4"Material: Polyethylene with Buried Metal Layer
Length: 4"Item: Static Shielding Bag
Country of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 4 In., Length 4 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.